P14-5MGT-09AL

COMPARE

P14-5MGT-09AL

Description
P14-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78450914

BDI # 23125520

Features

Pitch Diameter - Inch: 0.866
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.831
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 22
Mounting Method: Rough Bore

Price Inventory : In stock
$ 25.04 / each QTY
P14-3M-09AL

COMPARE

P14-3M-09AL

Description
P14-3M-09AL SYNCHRONOUS PULLEY ; 14GROVES 3MM P 09MM W

GATES

Part # 78820006

BDI # 1125463

Features

Pitch Diameter - Inch: 0.526
Flange Outside Diameter - Millimeter: 16.129
Inch - Metric: Metric
Outside Diameter - Inch: 0.496
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 13.36
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 18.43 / each QTY
TL14H100

COMPARE

TL14H100

Description
TL14H100 TIMING PULLEY ; 2.228" PITCH DIA 14GROVES

GATES

Part # 78817025

BDI # 1135883

Features

Pitch Diameter - Inch: 2.228
Flange Outside Diameter - Millimeter: 62.509
Inch - Metric: Inch
Outside Diameter - Inch: 2.174
Face Width - Millimeter: 33.325

Face Width - Inch: 1.312
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter: 56.591
Mounting Method: Bushed

Price Inventory : Available to order
$ 38.25 / each QTY