Page 1 of 11

Next

Compare
8MX140S36-3020

COMPARE

8MX140S36-3020

Description
8MX140S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 114T 14.04" PD 36MMW BORE 3020 BUSH

MARTIN SPROCKET & GR

Part # 8MX140S36-3020

BDI # 21977054

Features

Pitch Diameter - Inch: 0.553
Inch - Metric: Metric
Outside Diameter - Inch: 0.55
Face Width - Millimeter: 1.83
Face Width - Inch: 0.072

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 14.036
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
14MX140S125-6050

COMPARE

14MX140S125-6050

Description
14MX140S125-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 125MMW BORE6050 BUSH

MARTIN SPROCKET & GR

Part # 14MX140S125-6050

BDI # 21974707

Features

Pitch Diameter - Inch: 0.967
Inch - Metric: Metric
Outside Diameter - Inch: 0.963
Face Width - Millimeter: 5.61
Face Width - Inch: 0.221

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 24.562
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
F14MX140S20-E

COMPARE

F14MX140S20-E

Description
F14MX140S20-E SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 20MMW BORE E BUSHING

MARTIN SPROCKET & GR

Part # F14MX140S20-E

BDI # 21976092

Features

Pitch Diameter - Inch: 0.967
Inch - Metric: Metric
Outside Diameter - Inch: 0.963
Face Width - Millimeter: 1.36
Face Width - Inch: 0.054

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 24.56
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
C10140

COMPARE

C10140

Description
C10140 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C10140

BDI # 606758

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 14
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web Style | Type B1 | Minimum Bore 1
Global Part Number GPN: 671981
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
8MX140S12-2012

COMPARE

8MX140S12-2012

Description
8MX140S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 114T 14.04" PD 12MMW BORE 2012 BUSH

MARTIN SPROCKET & GR

Part # 8MX140S12-2012

BDI # 21977050

Features

Pitch Diameter - Inch: 0.553
Inch - Metric: Metric
Outside Diameter - Inch: 0.55
Face Width - Millimeter: 0.82
Face Width - Inch: 0.032

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 14.036
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY