Page 1 of 24

Next

Compare
P14414M115-4545

COMPARE

P14414M115-4545

Description
P14414M115-4545 SPROCKET ; HTS-TB

MARTIN SPROCKET & GR

Part # P14414M115-4545

BDI # 610055

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN: 577754
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TC16144

COMPARE

TC16144

Description
TC16144 SPUR GEAR ; 20 DEG CAST

MARTIN SPROCKET & GR

Part # TC16144

BDI # 612160

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 9
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 16 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 3/4
Global Part Number GPN: 671683
Pressure Angle: 20

Price Inventory : Available to order
Loading Price
QTY
P14414M115-J

COMPARE

P14414M115-J

Description
P14414M115-J SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P14414M115-J

BDI # 610054

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578062
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P14414M170-M

COMPARE

P14414M170-M

Description
P14414M170-M SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P14414M170-M

BDI # 17015419

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577565
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P14420M115-N

COMPARE

P14420M115-N

Description
P14420M115-N SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P14420M115-N

BDI # 610064

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577567
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY