Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
15
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web Style | Type B1 | Minimum Bore 1
Global Part Number GPN:
671609
Pressure Angle:
14.5
PHP 150-5M-15TB
Description
PHP 150-5M-15TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 150-5M-15TB
BDI # 1289569
Features
Pitch Diameter - Inch:
9.399
Inch - Metric:
Metric
Outside Diameter - Inch:
9.351
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
238.73
Mounting Method:
Bushed
Belt Width - Millimeter:
15