40BS16HT 1 1/4
Description
40BS16HT 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 16T HT 1-1/4" BORE
Part # 40BS16HT 1 1/4
BDI # 619571
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
33908
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Split Taper Bushing
Global Part Number GPN:
571188
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
16L075
Description
16L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 16L075
BDI # 615928
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573709
Pitch Diameter - Millimeter:
48.51
H60B16F X 7/8
Description
H60B16F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # 60BS16HT 7/8
BDI # 916788
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
39098
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
H80B16F X 1
Description
H80B16F X 1 ROLLER CHAIN SPROCKET ; 80 CHAIN 16 TEETH TYPE B 1" BORE
Part # 80BS16HT 1
BDI # 916988
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
39315
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore