100Q18H
Description
100Q18H ROLLER CHAIN SPROCKET ; 1-1/4" P 18T HT BORE FOR Q BUSHING
Part # 100Q18H
BDI # 614371
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Split Taper Bushing
Global Part Number GPN:
571411
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
PHS 100-1DSTB18
Description
PHS 100-1DSTB18 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSTB18
BDI # 1288772
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
2052A18H
Description
2052A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A18
BDI # 17158917
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
7.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573072
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
H100B18F X 2-7/16
Description
H100B18F-2-7/16 ROLLER CHAIN SPROCKET ; 2-7/16" BORE KW 2SS W/HT
Part # 100BS18 2 7/16
BDI # 917231
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
H100B18F X 2-15/16
Description
H100B18F-2-15/16 ROLLER CHAIN SPROCKET ; 2-15/16" BORE KW 2SS W/HT
Part # 100BS18 2 15/16
BDI # 917232
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore