Page 1 of 10

Next

Compare
8MX180S36-3020

COMPARE

8MX180S36-3020

Description
8MX180S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 36MMW BORE 3020 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S36-3020

BDI # 21977060

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 1.83
Face Width - Inch: 0.072

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
8MX180S62-3525

COMPARE

8MX180S62-3525

Description
8MX180S62-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 62MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S62-3525

BDI # 21977062

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 2.88
Face Width - Inch: 0.113

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
C10180

COMPARE

C10180

Description
C10180 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C10180

BDI # 606762

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 18
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1
Global Part Number GPN: 671436
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
C6180

COMPARE

C6180

Description
C6180 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C6180

BDI # 606931

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 30
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 6 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1-1/4
Global Part Number GPN: 671767
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
14MX180S20-3525

COMPARE

14MX180S20-3525

Description
14MX180S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 20MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX180S20-3525

BDI # 21982239

Features

Pitch Diameter - Inch: 1.243
Inch - Metric: Metric
Outside Diameter - Inch: 1.239
Face Width - Millimeter: 1.36
Face Width - Inch: 0.054

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 31.58
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY