Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666190
Pressure Angle:
20 Degree
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
667332
Pressure Angle:
14.5
YSM10F20HX5/8
Description
YSM10F20HX5/8 BEVEL/MITER GEAR ; 0.625" BORE 10 DP PITCH 20T
Part # 1228824
BDI # 321232
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Non Metallic
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type A | Minimum Bore 3/4
Global Part Number GPN:
667918
Pressure Angle:
14.5
W1020D
Description
W1020D WORM GEAR ; 0.625" FACE WD 10" DIAMETRAL PITCH RH
Part # W1020D
BDI # 612837
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Plain Style | Minimum Bore 7/8
Global Part Number GPN:
667183
Pressure Angle:
14-1/2 Degree