Page 1 of 5

Next

Compare
PB20MXL012

COMPARE

PB20MXL012

Description
PB20MXL012 TIMING PULLEY

GATES

Part # 78260280

BDI # 1126013

Features

Pitch Diameter - Inch: 0.509
Flange Outside Diameter - Millimeter: 17.399
Inch - Metric: Inch
Outside Diameter - Inch: 0.489
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 12.929
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
TL20H200

COMPARE

TL20H200

Description
TL20H200 TIMING PULLEY

GATES

Part # 78817036

BDI # 1135898

Features

Pitch Diameter - Inch: 3.183
Flange Outside Diameter - Millimeter: 82.702
Inch - Metric: Inch
Outside Diameter - Inch: 3.129
Face Width - Millimeter: 59.538

Face Width - Inch: 2.344
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter: 80.848
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3MR-20S-15

COMPARE

3MR-20S-15

Description
3MR-20S-15 SYNCHRONOUS PULLEY ; 15MM BELT W 3MM BELT PIT 3MR-15

GATES

Part # 78436028

BDI # 1105428

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 22.733
Inch - Metric: Metric
Outside Diameter - Inch: 0.722
Face Width - Millimeter: 16.18

Face Width - Inch: 0.637
Belt Pitch: 3 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 19.101
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
TL20H300

COMPARE

TL20H300

Description
TL20H300 TIMING PULLEY

GATES

Part # 78817037

BDI # 1135899

Features

Pitch Diameter - Inch: 3.183
Flange Outside Diameter - Millimeter: 82.702
Inch - Metric: Inch
Outside Diameter - Inch: 3.129
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter: 80.848
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P20-5M-09AL

COMPARE

P20-5M-09AL

Description
P20-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9

GATES

Part # 78821013

BDI # 1125529

Features

Pitch Diameter - Inch: 1.253
Flange Outside Diameter - Millimeter: 34.925
Inch - Metric: Metric
Outside Diameter - Inch: 1.208
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 31.826
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY