Page 1 of 2

Next

Compare
PHP 25H300RSB

COMPARE

PHP 25H300RSB

Description
PHP 25H300RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 25H300RSB

BDI # 1289406

Features

Pitch Diameter - Inch: 3.979
Flange Outside Diameter - Millimeter: 107
Inch - Metric: Inch
Outside Diameter - Inch: 3.925
Face Width - Millimeter: 85.5

Face Width - Inch: 3.366
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 101.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 25H300TB

COMPARE

PHP 25H300TB

Description
PHP 25H300TB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 25H300TB

BDI # 1289441

Features

Pitch Diameter - Inch: 3.979
Flange Outside Diameter - Millimeter: 107
Inch - Metric: Inch
Outside Diameter - Inch: 3.925
Face Width - Millimeter: 84

Face Width - Inch: 3.307
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 101.06
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 25XH300RSB

COMPARE

PHP 25XH300RSB

Description
PHP 25XH300RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 25XH300RSB

BDI # 1289495

Features

Pitch Diameter - Inch: 6.963
Flange Outside Diameter - Millimeter: 198
Inch - Metric: Inch
Outside Diameter - Inch: 6.853
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 176.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 25XH300TB

COMPARE

PHP 25XH300TB

Description
PHP 25XH300TB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 25XH300TB

BDI # 1289513

Features

Pitch Diameter - Inch: 6.963
Flange Outside Diameter - Millimeter: 198
Inch - Metric: Inch
Outside Diameter - Inch: 6.853
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 176.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60TTA25-50

COMPARE

60TTA25-50

Description
60TTA25-50 ROLLER CHAIN SPROCKET ; 60CHAIN 25T 3.008" BORE X 5" OD

MARTIN SPROCKET & GR

Part # 60TTA25-50

BDI # 623671

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.984
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.387
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 151.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY