26H100 SDS
Description
26H100 SDS SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 26H100 SDS
BDI # 617993
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.531
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573832
Pitch Diameter - Millimeter:
105.11
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
H60Q26
Description
H60Q26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED T
Part # 1178102
BDI # 327889
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10292
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
W268M35-MPB
Description
W268M35-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W268M35-MPB
BDI # 612960
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.676
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577887
Pitch Diameter - Millimeter:
66.21
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Triplex Type
Global Part Number GPN:
569376
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore