Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
Plain Style | Type B | Minimum Bore 7/8
Global Part Number GPN:
671903
Pressure Angle:
20
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
NB28B-1/2
Description
NB28B-1/2 SPUR GEAR ; 1/2" BORE 1-3/4" PITCH DIA 16 DP
Part # 46046
BDI # 169270
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type A | Without Keyway and One Set Screw
Global Part Number GPN:
668063
Pressure Angle:
14.5
TB28H200
Description
TB28H200 SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB28H200
BDI # 612097
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573800
Pitch Diameter - Millimeter:
113.19
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Split Taper Bushing
Global Part Number GPN:
571646
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed