H80B29
Description
H80B29 1-3/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 29T B-STYLE W/HT
Part # 80B29HT
BDI # 914011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
PB14MX-29S-68
Description
PB14MX-29S-68 SYNCHRONOUS PULLEY ; 14MM P 29GROVES
Part # 77166029
BDI # 1125951
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
50BS29 1 3/8
Description
50BS29 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS29 1 3/8
BDI # 621525
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Global Part Number GPN:
34245
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
Simplex Type
Global Part Number GPN:
570852
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
PLB5-029DF09-3/8
Description
PLB5-029DF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54883
BDI # 173893
Features
Pitch Diameter - Inch:
1.817
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
46.152
Mounting Method:
Finished Bore