Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
11.561
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.244
Other Features:
Simplex Type
Global Part Number GPN:
570282
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore
H40B29
Description
H40B29 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 29T B-STYLE W/HT
Part # 40B29HT
BDI # 913920
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577524
Pitch Diameter - Millimeter:
129.235
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
18.498
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.59
Other Features:
Simplex Type
Global Part Number GPN:
570764
Pitch Diameter - Millimeter:
469.85
Mounting Method:
Rough Bore
H40B29F X 5/8
Description
H40B29F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS29HT 5/8
BDI # 916466
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore