Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 64

Next

Compare
8MX-30S-36 DWG 127074

COMPARE

8MX-30S-36 DWG 127074

Description
8MX-30S-36 DWG 127074 ; SPECIAL POLYCHAIN SPROCKET PER PRINT

GATES

Part # 8MX-30S-36 DWG 127074

BDI # 21492114

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 2.945
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Poly Chain GT2 Belt Style | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
8M-30S-12-JA

COMPARE

8M-30S-12-JA

Description
8M-30S-12-JA POLYCHAIN SPROCKET ; POR MTO

GATES

Part # 8M-30S-12-JA

BDI # 24674375

Features

Pitch Diameter - Inch: 3.007
Flange Outside Diameter - Millimeter: 82.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.944
Face Width - Millimeter: 20

Face Width - Inch: 0.787
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 76.39
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H40B30F X 1-1/8

COMPARE

H40B30F X 1-1/8

Description
H40B30F X 1-1/8 ROLLER CHAIN SPROCKET

TSUBAKI

Part # H40B30F X 1-1/8

BDI # 916470

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 4.783
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.057
Other Features: With 2 Set Screw
Global Part Number GPN: 38760
Pitch Diameter - Millimeter: 121.5
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D140B30H

COMPARE

D140B30H

Description
D140B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B30H

BDI # 17160039

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Global Part Number GPN: 572457
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H40B30

COMPARE

H40B30

Description
H40B30 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 30T B-STYLE W/HT

TSUBAKI

Part # H40B30

BDI # 913921

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.783

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.057
Pitch Diameter - Millimeter: 121.5
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY