PB14MX-34S-68
Description
PB14MX-34S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77166034
BDI # 1125966
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Rough Bore
8MX-34S-12
Description
8MX-34S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181034
BDI # 1117397
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
PB14MX34S68
Description
PB14MX34S68 SYNCHRONOUS BELT PULLEY ; PLAIN BORE 14MM PITCH
Part # PB14MX34S68
BDI # 21445647
Features
Pitch Diameter - Inch:
0.235
Flange Outside Diameter - Millimeter:
6.47
Inch - Metric:
Metric
Outside Diameter - Inch:
0.231
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.965
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
W3414M20-SK
Description
W3414M20-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3414M20-SK
BDI # 613000
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577922
Pitch Diameter - Millimeter:
151.52
W348M22-SH
Description
W348M22-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W348M22-SH
BDI # 613005
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577927
Pitch Diameter - Millimeter:
86.58