Page 1 of 99

Next

Compare
20A34

COMPARE

20A34

Description
20A34 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A34

BDI # 617048

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 13.547
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 14.24
Other Features: Simplex Type
Global Part Number GPN: 569238
Pitch Diameter - Millimeter: 344.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16A34

COMPARE

16A34

Description
16A34 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A34

BDI # 615773

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 10.838
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.392
Other Features: Simplex Type
Global Part Number GPN: 571010
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB14MX34S68

COMPARE

PB14MX34S68

Description
PB14MX34S68 SYNCHRONOUS BELT PULLEY ; PLAIN BORE 14MM PITCH

MARTIN SPROCKET & GR

Part # PB14MX34S68

BDI # 21445647

Features

Pitch Diameter - Inch: 0.235
Flange Outside Diameter - Millimeter: 6.47
Inch - Metric: Metric
Outside Diameter - Inch: 0.231
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.965
Mounting Method: Rough Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
P3414M40-2012

COMPARE

P3414M40-2012

Description
P3414M40-2012 SPROCKET ; HTS-TB

MARTIN SPROCKET & GR

Part # P3414M40-2012

BDI # 610238

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 577780
Pitch Diameter - Millimeter: 151.52

Price Inventory : Available to order
Loading Price
QTY
P3414M40-SK

COMPARE

P3414M40-SK

Description
P3414M40-SK SPROCKET ; 40MM BELT WID 14MM BELT PIT 14M-40

MARTIN SPROCKET & GR

Part # P3414M40-SK

BDI # 610237

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577662
Pitch Diameter - Millimeter: 151.52

Price Inventory : Available to order
Loading Price
QTY