14MX34S20-2012
Description
14MX34S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756415
Part # 14MX34S20-2012
BDI # 24301900
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
14MX34S68-2517
Description
14MX34S68-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756417
Part # 14MX34S68-2517
BDI # 24301904
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
8MX34S21-1610
Description
8MX34S21-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756419
Part # 8MX34S21-1610
BDI # 24302550
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
8MX34S36-1610
Description
8MX34S36-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756420
Part # 8MX34S36-1610
BDI # 24302552
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
F14MX34S37-SK
Description
F14MX34S37-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755360
Part # F14MX34S37-SK
BDI # 24302764
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed