PHP 35H300RSB

COMPARE

PHP 35H300RSB

Description
PHP 35H300RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 35H300RSB

BDI # 1289415

Features

Pitch Diameter - Inch: 5.57
Flange Outside Diameter - Millimeter: 151
Inch - Metric: Inch
Outside Diameter - Inch: 5.516
Face Width - Millimeter: 85.5

Face Width - Inch: 3.366
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 141.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A35SS 3.00IN BORE GROUND

COMPARE

60A35SS 3.00IN BORE GROUND

Description
60A35SS 3.00IN BORE GROUND SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # 60A35SS 3.00IN BORE GROUND

BDI # 21515814

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.367

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 8.783
Pitch Diameter - Millimeter: 212.52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY