Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.714
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.843
Pitch Diameter - Millimeter:
94.33
Mounting Method:
Rough Bore
40P37
Description
40P37 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1170133
BDI # 323812
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Other Features:
Split Taper Bushing
Global Part Number GPN:
9780
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Global Part Number GPN:
31739
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore
P37-14MGT-40
Description
P37-14MGT-40 SYNCHRONOUS PULLEY ; 37GROVES 14MM P 40MM W
Part # 77114037
BDI # 1125676
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
8.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
Simplex Type
Global Part Number GPN:
570819
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore