PHP 38XH200RSB
Description
PHP 38XH200RSB PULLEY ; NON-RETURNABLE
Part # PHP 38XH200RSB
BDI # 1289469
Features
Pitch Diameter - Inch:
10.584
Inch - Metric:
Inch
Outside Diameter - Inch:
10.474
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
268.83
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
16BTB38
Description
16BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB38
BDI # 615827
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570128
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.138
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
384.505
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Simplex Type
Global Part Number GPN:
570745
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.002
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Rough Bore