Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN:
671554
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668932
Pressure Angle:
14.5
GA38
Description
GA38 CHANGE SPUR GEAR ; 20DP 38T 2.9" OD 7/16" BUSH ID 3/8" FC
Part # 10074
BDI # 161211
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
1.9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
668024
Pressure Angle:
14.5
GD38B
Description
GD38B CHANGE SPUR GEAR ; 38T 3.167" DIA PITCH 14-1/2DEG CI
Part # 11120
BDI # 161706
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.167
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668427
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
671449
Pressure Angle:
14.5