Page 1 of 13

Next

Compare
PHS 140-1A40

COMPARE

PHS 140-1A40

Description
PHS 140-1A40 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 140-1A40

BDI # 1290247

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.306

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.286
Pitch Diameter - Millimeter: 566.572
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140R40

COMPARE

140R40

Description
140R40 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 40T C-HUB BOTH SIDES

MARTIN SPROCKET & GR

Part # 140R40

BDI # 615666

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 22.306
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 23.286
Other Features: Split Taper Bushing
Global Part Number GPN: 571499
Pitch Diameter - Millimeter: 566.572
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
160S40H

COMPARE

160S40H

Description
160S40H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # 160S40

BDI # 918105

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 25.492
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 26.612
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 647.497
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 180-1A40

COMPARE

PHS 180-1A40

Description
PHS 180-1A40 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 180-1A40

BDI # 1291928

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.677

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.939
Pitch Diameter - Millimeter: 728.396
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28CTB40

COMPARE

28CTB40

Description
28CTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28CTB40

BDI # 618111

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 22.305
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.286
Other Features: Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570751
Pitch Diameter - Millimeter: 566.54
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY