Page 1 of 47

Next

Compare
08B-1/Z=41;CS09041

COMPARE

08B-1/Z=41;CS09041

Description
SATI 08B-1/Z=41 ; CS09041

SATI

Part # 08B-1/Z=41 ; CS09041

BDI # 1404786

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 6.532
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.748
Other Features: Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter: 165.91
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
RS25-1B41T

COMPARE

RS25-1B41T

Description
RS25-1B41T SPROCKET ; SB 1/2"

TSUBAKI

Part # RS25-1B41T

BDI # 912344

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A41H

COMPARE

60A41H

Description
60A41H ROLLER CHAIN SPROCKET ; 41T CHAIN #60

MARTIN SPROCKET & GR

Part # 60A41H

BDI # 24539886

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.219
Pitch Diameter - Millimeter: 248.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS25-1A41T

COMPARE

RS25-1A41T

Description
25A41 ; POR PLATE SPROCKET STOCK BORE

TSUBAKI

Part # RS25-1A41T

BDI # 911575

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8MX41S21-2012

COMPARE

8MX41S21-2012

Description
8MX41S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 21MMW BORED 2012 BUSH

MARTIN SPROCKET & GR

Part # 8MX41S21-2012

BDI # 21977232

Features

Pitch Diameter - Inch: 0.162
Flange Outside Diameter - Millimeter: 4.52
Inch - Metric: Metric
Outside Diameter - Inch: 0.159
Face Width - Millimeter: 1

Face Width - Inch: 0.039
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 4.11
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY