Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Split Taper Bushing
Global Part Number GPN:
9903
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
D100F45
Description
D100F45 ROLLER CHAIN SPROCKET ; 1-1/4" P 45T DOUBLE BORE FOR F BUSHING
Part # D100F45
BDI # 607316
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Global Part Number GPN:
30411
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
100E45
Description
100E45 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 45T BORE FOR E BUSHING
Part # 100E45
BDI # 614355
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Global Part Number GPN:
31168
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
H100E45
Description
H100E45 ROLLER CHAIN SPROCKET ; 1-1/4" P 45T E BUSHED W/HARDENED TEETH
Part # 100E45
BDI # 24342903
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568761
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed