40P47
Description
40P47 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1170208
BDI # 323819
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Other Features:
Split Taper Bushing
Global Part Number GPN:
9787
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Bushed
40B47F X 1-1/4
Description
40B47F X 1-1/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS47 1 1/4
BDI # 914742
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Finished Bore
40B47F X 1-7/16
Description
40B47F X 1-7/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS47 1 7/16
BDI # 914743
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.724
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore