Page 1 of 164

Next

Compare
25A48

COMPARE

25A48

Description
25A48 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 25A48

BDI # 617850

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 3.823
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.964
Global Part Number GPN: 31594
Pitch Diameter - Millimeter: 97.104
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
B848-3

COMPARE

B848-3

Description
B848-3 BEVEL GEAR ; 6.05" PITCH DIA 8 DP PITCH

MARTIN SPROCKET & GR

Part # B848-3

BDI # 606515

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 6.05
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 21.336

Face Width - Inch: 0.84
Pitch: 8 DP
Other Features: 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8
Global Part Number GPN: 666214
Pressure Angle: 20 Degree

Price Inventory : In stock
Loading Price
QTY
D24C48

COMPARE

D24C48

Description
D24C48 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C48

BDI # 607604

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 22.935
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.786
Other Features: Duplex Type
Global Part Number GPN: 570522
Pitch Diameter - Millimeter: 582.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E12B48

COMPARE

E12B48

Description
E12B48 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E12B48

BDI # 608390

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Pitch Diameter - Inch: 11.467
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.893
Other Features: Triplex Type
Global Part Number GPN: 569742
Pitch Diameter - Millimeter: 291.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P4814M170-3535

COMPARE

P4814M170-3535

Description
P4814M170-3535 SPROCKET ; HTS-TB

MARTIN SPROCKET & GR

Part # P4814M170-3535

BDI # 610364

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227.076
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 577804
Pitch Diameter - Millimeter: 213.9

Price Inventory : Available to order
Loading Price
QTY