Page 1 of 117

Next

Compare
8MX-50S-21

COMPARE

8MX-50S-21

Description
8MX-50S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182050

BDI # 1117447

Features

Pitch Diameter - Inch: 5.013
Flange Outside Diameter - Millimeter: 137.414
Inch - Metric: Metric
Outside Diameter - Inch: 4.95
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
12B50

COMPARE

12B50

Description
12B50 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B50

BDI # 614899

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 11.944
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 12.371
Other Features: Simplex Type
Global Part Number GPN: 569163
Pitch Diameter - Millimeter: 303.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
G1053A RH

COMPARE

G1053A RH

Description
G1053A RH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13122

BDI # 162424

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4.167
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Web Style | Type B | Minimum Bore 5/8
Global Part Number GPN: 666921
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
G1053A LH

COMPARE

G1053A LH

Description
G1053A LH WORM GEAR ; 4.167" PITCH DIA 12DP 1/2" FACE

BOSTON GEAR

Part # 13124

BDI # 162425

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4.167
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Web Style | Type B | Minimum Bore 5/8
Global Part Number GPN: 666644
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
GB1079

COMPARE

GB1079

Description
GB1079 WORM GEAR ; 8.333" PITCH DIA 6 DP 1" FACE

BOSTON GEAR

Part # 13682

BDI # 162733

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 8.333
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Global Part Number GPN: 667019
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY