14MX50S125-4535
Description
14MX50S125-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756528
Part # 14MX50S125-4535
BDI # 24301976
Features
Pitch Diameter - Inch:
8.771
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.783
Mounting Method:
Bushed
14MX50S90-3525
Description
14MX50S90-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756532
Part # 14MX50S90-3525
BDI # 24301984
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
8MX50S21-2012
Description
8MX50S21-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756534
Part # 8MX50S21-2012
BDI # 24302628
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Bushed
8MX50S36-2012
Description
8MX50S36-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756535
Part # 8MX50S36-2012
BDI # 24302630
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Bushed
14MX50S20-3020
Description
14MX50S20-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756529
Part # 14MX50S20-3020
BDI # 24301978
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed