Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
10.351
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
Simplex Type
Global Part Number GPN:
569941
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore
50BS52 1
Description
50BS52 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS52 1
BDI # 621757
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
33232
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Finished Bore
50BS52 1 1/2
Description
50BS52 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS52 1 1/2
BDI # 621758
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
34826
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Finished Bore
D60CTB52
Description
D60CTB52 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D60CTB52
BDI # 607961
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30386
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed