Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.351
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.708
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
8.276
Inch - Metric:
Inch
Outside Diameter - Inch:
8.222
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
210.21
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
D60CTB52
Description
D60CTB52 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D60CTB52
BDI # 607961
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30386
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Bushed
50BS52 1
Description
50BS52 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS52 1
BDI # 621757
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
33232
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Finished Bore