Features
        
                            Pitch Diameter - Inch:
                            
                                5.314
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.251
                        
        
                            Face Width - Millimeter:
                            
                                73.914
                        
        
                            Face Width - Inch:
                            
                                2.91
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                134.976
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.75
                        
        
                            Chain Size:
                            
                                140
                        
        
                            Chain Pitch - Millimeter:
                            
                                44.45
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Pitch Diameter - Millimeter:
                            
                                0
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                5.314
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.251
                        
        
                            Face Width - Millimeter:
                            
                                30.48
                        
        
                            Face Width - Inch:
                            
                                1.2
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                134.976
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
80BS53 2 15/16
        
            Description
            
            80BS53 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
    
Part # 80BS53 2 15/16
BDI # 625050
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                80
                        
        
                            Pitch Diameter - Inch:
                            
                                16.88
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                17.451
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Global Part Number GPN:
                            
                                35766
                        
        
                            Pitch Diameter - Millimeter:
                            
                                428.752
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
60BS53 1 1/8
        
            Description
            
            60BS53 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
    
Part # 60BS53 1 1/8
BDI # 623266
Features
        
                            Chain Pitch - Inch:
                            
                                0.75
                        
        
                            Chain Size:
                            
                                60
                        
        
                            Pitch Diameter - Inch:
                            
                                12.66
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                13.088
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Global Part Number GPN:
                            
                                33584
                        
        
                            Pitch Diameter - Millimeter:
                            
                                321.564
                        
        
                            Mounting Method:
                            
                                Finished Bore