50B54
Description
50B54 ROLLER CHAIN SPROCKET ; ROUGH BORE 50 CHAIN 54T B-HUB ONE SIDE
Part # 50B54
BDI # 622005
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Global Part Number GPN:
36281
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore
PA45312Y-G
Description
PA45312Y-G BEVEL GEAR ; 4-1/2" PITCH DIA 12 DP CAST IRON
Part # 12532
BDI # 162304
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Pitch:
12 DP
Other Features:
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
665730
Pressure Angle:
20 Degree
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Other Features:
Web Style | Type B | Minimum Bore 1-1/4
Global Part Number GPN:
668449
Pressure Angle:
20
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Simplex Type
Global Part Number GPN:
570490
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
44.87
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
1139.698
Mounting Method:
Rough Bore