12BTB54
Description
12BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB54
BDI # 614850
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569560
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Split Taper Bushing
Global Part Number GPN:
571305
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore
60B54FH X 1-15/16
Description
60BS54 1 15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 60BS54 1 15/16
BDI # 17159815
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Global Part Number GPN:
572487
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
60SF54H
Description
60SF54H ROLLER CHAIN SPROCKET ; 3/4" P 54T SF BUSHED W/HARDENED TEETH
Part # 60SF54
BDI # 920110
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
QD Bushing
Global Part Number GPN:
37958
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed