Page 1 of 148

Next

Compare
100E54

COMPARE

100E54

Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E54

BDI # 614357

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31170
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
12B54

COMPARE

12B54

Description
12B54 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B54

BDI # 614900

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 12.899
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 13.327
Other Features: Simplex Type
Global Part Number GPN: 570490
Pitch Diameter - Millimeter: 327.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
78C54

COMPARE

78C54

Description
78C54 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

MARTIN SPROCKET & GR

Part # 78C54

BDI # 624139

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 44.87
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter: 1139.698
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A54

COMPARE

60A54

Description
60A54 ROLLER CHAIN SPROCKET ; ROUGH BORE 60 CHAIN 54T 1 ROW

MARTIN SPROCKET & GR

Part # 60A54

BDI # 622649

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 12.899
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.327
Global Part Number GPN: 31816
Pitch Diameter - Millimeter: 327.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W354

COMPARE

W354

Description
W354 WORM GEAR ; 2" FACE WD 3" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # W354

BDI # 613008

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 18
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 3 DP
Other Features: Spoke Style | Minimum Bore 1-1/2
Global Part Number GPN: 667181
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY