H50B55F X 7/8
Description
H50B55F X 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 55T 7/8" BORE W/HARDENED TEETH
Part # H50B55F X 7/8
BDI # 24341437
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
H50B55F X 1-1/2
Description
H50B55F X 1-1/2 ROLLER CHAIN SPROCKET ; 5/8" P 55T 1-1/2" BORE W/HARDENED TEETH
Part # H50B55F X 1-1/2
BDI # 24344253
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
H50B55F X 1-1/8
Description
H50B55F X 1-1/8 ROLLER CHAIN SPROCKET ; 5/8" P 55T 1-1/8" BORE W/HARDENED TEETH
Part # H50B55F X 1-1/8
BDI # 24344257
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
60B55F-2C
Description
60B55F-2C ROLLER CHAIN SPROCKET, 2-3/16" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 60B55F-2C
BDI # 26376743
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.566
Pitch Diameter - Millimeter:
333.68
Mounting Method:
Finished Bore
PHS 80-1A55
Description
PHS 80-1A55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A55
BDI # 1288467
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
444.906
Mounting Method:
Rough Bore