60BS56 1 5/8
Description
60BS56 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS56 1 5/8
BDI # 623302
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Global Part Number GPN:
35047
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore
P56-20M-170
Description
P56-20M-170 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 170MM W
Part # 78824046
BDI # 1125799
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Global Part Number GPN:
31818
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.805
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Rough Bore