Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 1
Global Part Number GPN:
667959
Pressure Angle:
20
P568M30-2012
Description
P568M30-2012 SPROCKET ; 56 TEETH 8MM PITCH X 1.18" BELT WD
Part # P568M30-2012
BDI # 610426
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.876
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577725
Pitch Diameter - Millimeter:
142.6
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN:
671341
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
4.775
Face Width - Inch:
0.188
Pitch:
32 DP
Other Features:
Plain Style | Type A | Without Hub | Minimum Bore 3/8
Global Part Number GPN:
667929
Pressure Angle:
14.5