3MR-62S-09
Description
3MR-62S-09 SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT
Part # 78436020
BDI # 1105568
Features
Pitch Diameter - Inch:
2.331
Inch - Metric:
Metric
Outside Diameter - Inch:
2.301
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
59.207
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
3MR-62S-15
Description
3MR-62S-15 SYNCHRONOUS PULLEY ; 15MM BELT W 3MM BELT PIT
Part # 78436043
BDI # 1105569
Features
Pitch Diameter - Inch:
2.331
Inch - Metric:
Metric
Outside Diameter - Inch:
2.301
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
59.207
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15