Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                20B-3
                        
        
                            Pitch Diameter - Inch:
                            
                                27.066
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                27.788
                        
        
                            Other Features:
                            
                                Triplex Type
                        
        
                            Global Part Number GPN:
                            
                                570858
                        
        
                            Pitch Diameter - Millimeter:
                            
                                687.48
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                11.93
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                317.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                11.82
                        
        
                            Face Width - Millimeter:
                            
                                179.4
                        
        
                            Face Width - Inch:
                            
                                7.063
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
                        
        
                            Global Part Number GPN:
                            
                                577712
                        
        
                            Pitch Diameter - Millimeter:
                            
                                303.022
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                24B-2
                        
        
                            Pitch Diameter - Inch:
                            
                                32.479
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                33.345
                        
        
                            Other Features:
                            
                                Duplex Type
                        
        
                            Global Part Number GPN:
                            
                                569525
                        
        
                            Pitch Diameter - Millimeter:
                            
                                824.97
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                0.75
                        
        
                            Chain Size:
                            
                                60-3
                        
        
                            Pitch Diameter - Inch:
                            
                                16.24
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                16.673
                        
        
                            Other Features:
                            
                                Triplex Type
                        
        
                            Global Part Number GPN:
                            
                                36427
                        
        
                            Pitch Diameter - Millimeter:
                            
                                412.49
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
D40Q68
        
            Description
            
            D40Q68 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
    
Part # 1182906
BDI # 328765
Features
        
                            Chain Pitch - Inch:
                            
                                0.5
                        
        
                            Chain Size:
                            
                                40-2
                        
        
                            Pitch Diameter - Inch:
                            
                                10.826
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                11.115
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
                        
        
                            Global Part Number GPN:
                            
                                10409
                        
        
                            Pitch Diameter - Millimeter:
                            
                                274.99
                        
        
                            Mounting Method:
                            
                                Bushed