D80CTB68
Description
D80CTB68 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80CTB68
BDI # 608130
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
21.653
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.23
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30407
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.336
Pitch Diameter - Millimeter:
206.24
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.422
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
43.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
44.46
Pitch Diameter - Millimeter:
1099.96
Mounting Method:
Rough Bore