W728M22-SK
Description
W728M22-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W728M22-SK
BDI # 613124
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578045
Pitch Diameter - Millimeter:
183.337
PHP 72-8M-30RSB
Description
PHP 72-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 72-8M-30RSB
BDI # 1289969
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Rough Bore
PHP 72-8M-85TB
Description
PHP 72-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 72-8M-85TB
BDI # 1289676
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.221
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.382
Pitch Diameter - Millimeter:
183.41
Mounting Method:
Rough Bore
PHP 72-8M-30TB
Description
PHP 72-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 72-8M-30TB
BDI # 1289618
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed