Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.563
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667306
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.65
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667324
Pressure Angle:
14.5
PHS 12B-1BH73
Description
PHS 12B-1BH73 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH73
BDI # 1292261
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
GH73A
Description
GH73A CHANGE SPUR GEAR ; NON-RETURNABLE 20 DIA PITCH CAST IRON
Part # 11522
BDI # 161907
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.125
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | With 2 Keyways
Global Part Number GPN:
667599
Pressure Angle:
14.5
PHS 10B-1A73
Description
PHS 10B-1A73 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1A73
BDI # 1285478
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore