Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1-9/16
Global Part Number GPN:
671426
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
15
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1-3/16
Global Part Number GPN:
671968
Pressure Angle:
14.5
D12CTB75
Description
D12CTB75 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB75
BDI # 607396
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
17.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.344
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570822
Pitch Diameter - Millimeter:
454.92
Mounting Method:
Bushed
14MX75S90-4030
Description
14MX75S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 90MMW BORE 4030 BUSH
Part # 14MX75S90-4030
BDI # 21982255
Features
Pitch Diameter - Inch:
0.518
Flange Outside Diameter - Millimeter:
13.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.514
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
13.158
Mounting Method:
Bushed
14MX75S68-3525
Description
14MX75S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 125MMW BORE 3525 BUSH
Part # 14MX75S68-3525
BDI # 21982253
Features
Pitch Diameter - Inch:
0.518
Flange Outside Diameter - Millimeter:
13.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.514
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
13.158
Mounting Method:
Bushed