PHS 06B-1B85
        
            Description
            
            PHS 06B-1B85 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1B85
BDI # 1284701
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                10.148
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                14MM Plain Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                257.77
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
GF85A
        
            Description
            
            GF85A CHANGE SPUR GEAR ; 1-1/4" BORE 8-1/2" PITCH DIA 10DP
    
Part # 11394
BDI # 161843
Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                8.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                25.4
                        
        
                            Face Width - Inch:
                            
                                1
                        
        
                            Pitch:
                            
                                10 DP
                        
        
                            Other Features:
                            
                                Web with Lighten Holes Style | Type C | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                667793
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
GA85B
        
            Description
            
            GA85B CHANGE SPUR GEAR ; NON-RETURNABLE 20 DIA PITCH CAST IRON
    
Part # 10870
BDI # 161581
Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                4.25
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                9.525
                        
        
                            Face Width - Inch:
                            
                                0.375
                        
        
                            Pitch:
                            
                                20 DP
                        
        
                            Other Features:
                            
                                Web with Lighten Holes Style | Type C | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                667593
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                10.148
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Pitch Diameter - Millimeter:
                            
                                257.77
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 06B-1BH85
        
            Description
            
            PHS 06B-1BH85 SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1BH85
BDI # 1284702
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                10.148
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                14MM Plain Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                257.77
                        
        
                            Mounting Method:
                            
                                Rough Bore