GF93A
        
            Description
            
            GF93A CHANGE SPUR GEAR ; 1-1/4" BORE 9.3" PITCH DIA 10DP
    
Part # 11410
BDI # 161851
Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                9.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                25.4
                        
        
                            Face Width - Inch:
                            
                                1
                        
        
                            Pitch:
                            
                                10 DP
                        
        
                            Other Features:
                            
                                Web with Lighten Holes Style | Type C | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                667780
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                11.625
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                31.75
                        
        
                            Face Width - Inch:
                            
                                1.25
                        
        
                            Pitch:
                            
                                8 DP
                        
        
                            Other Features:
                            
                                Spoke Style | Type D | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                668086
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                5.813
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                12.7
                        
        
                            Face Width - Inch:
                            
                                0.5
                        
        
                            Pitch:
                            
                                16 DP
                        
        
                            Other Features:
                            
                                Web with Lighten Holes Style | Type C | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                667310
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                7.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                19.05
                        
        
                            Face Width - Inch:
                            
                                0.75
                        
        
                            Pitch:
                            
                                12 DP
                        
        
                            Other Features:
                            
                                Web with Lighten Holes Style | Type C | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                668877
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                4.65
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                9.525
                        
        
                            Face Width - Inch:
                            
                                0.375
                        
        
                            Pitch:
                            
                                20 DP
                        
        
                            Other Features:
                            
                                Web with Lighten Holes Style | Type C | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                667482
                        
        
                            Pressure Angle:
                            
                                14.5