200 1.5/1 C H

COMPARE

200 1.5/1 C H

Description
200 1.5/1 C H PARALLEL SHAFT DRIVE ; POR NON-RETURNABLE

HUB CITY

Part # 0220-01048

BDI # 482194

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 125HP
Nominal Max Output RPM: 1166.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 137.668
Nominal Center Distance - Inch: 5.42
Other Features: Single Reduction | Ductile Iron Feet | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 8.125

Price Inventory : Available to order
Loading Price
QTY
22 1/1 C S

COMPARE

22 1/1 C S

Description
22 1/1 C S PARALLEL SHAFT DRIVE ; POR NON-RETURNABLE

HUB CITY

Part # 0220-01512

BDI # 482206

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 1750
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Nominal Center Distance - Inch: 3
Other Features: Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
200 1/1 C H

COMPARE

200 1/1 C H

Description
200 1/1 C H PARALLEL SHAFT DRIVE ; POR NON-RETURNABLE

HUB CITY

Part # 0220-01021

BDI # 482181

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 150HP
Nominal Max Output RPM: 1750
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 137.668
Nominal Center Distance - Inch: 5.42
Other Features: Single Reduction | Ductile Iron Feet | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 8.125

Price Inventory : Available to order
Loading Price
QTY