HF718-15-B5-H-P16
        
            Description
            
            HF718-15-B5-H-P16 WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
    
Part # 63016
BDI # 175836
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                1HP
                        
        
                            Nominal Max Output RPM:
                            
                                116.7
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                44.45
                        
        
                            Other Features:
                            
                                Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
                        
        
                            Global Part Number GPN:
                            
                                343992
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                7.44
                        
        
156HA556
        
            Description
            
            156HA556 WORM GEAR REDUCER ; SZ 1 HELICAL ATT 5TO1 56/56
    
Part # 156HA556
BDI # 20495695
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                350
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                42.672
                        
        
                            Nominal Center Distance - Inch:
                            
                                1.68
                        
        
                            Other Features:
                            
                                Single Reduction
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                6.83
                        
        
S853BR-560K-M1
        
            Description
            
            S853BR-560K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01326
BDI # 181097
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.33HP
                        
        
                            Nominal Max Output RPM:
                            
                                3.2
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                22.606
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.89
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.53
                        
        
SS30Q50H14
        
            Description
            
            SS30Q50H14 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL
    
Part # SS30Q50H14
BDI # 20513877
Features
        
                            Mounting Frame:
                            
                                140TC
                        
        
                            Nominal Max Input Rating:
                            
                                1.75HP
                        
        
                            Nominal Max Output RPM:
                            
                                35
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                76.2
                        
        
                            Nominal Center Distance - Inch:
                            
                                3
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                10.58
                        
        
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.75HP
                        
        
                            Nominal Max Output RPM:
                            
                                43.8
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                50.8
                        
        
                            Nominal Center Distance - Inch:
                            
                                2
                        
        
                            Other Features:
                            
                                Single Reduction | Totally Enclosed Non-Vented Sealing
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                8.58