5370-169-204
Description
5370-169-204 ELECTRO MODULE BRAKE ; 7/8" BORE SHFT I/P SHFT O/P 30LB-FT
Part # 30189279
BDI # 955243
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Rugged | Finned Design | Single Arm | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 16Lb-ft
UTR075-010-0-RM075-27
Description
UTR075-010-0-RM075-27 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-314258-8293
BDI # 851031
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.104
Overall Width - Inch:
3.543
5370-273-209
Description
5370-273-209 CLUTCH BRAKE ; 90VDC C FACE MOUNT 16-95LB-FT TORQUE
Part # 30189403
BDI # 955196
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Rugged | Finned Design | Single Arm | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 30Lb-ft
UT022-070-0-RM220-114
Description
UT022-070-0-RM220-114 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-115762-G872
BDI # 850821
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.504
Overall Width - Inch:
8.661
PR6140-003-KS-S-4150204-24.0
Description
PR6140-003-KS-S-4150204-24.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01337
BDI # 184176
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.291
Overall Width - Inch:
13.327