Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
66.675
Other Features:
Single Row | Medium Duty | Double Set Screw | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
146.05
Outer Race Profile:
Spherical
Global Part Number GPN:
564011
Mounting Method:
Set Screw
Features
Thread Size:
7.066-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.063
Outside Diameter - Millimeter:
230.2
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.104
Nominal Thickness - Millimeter:
28.042
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
6
22319EAE4
Description
22319EAE4 SPHERICAL ROLLER BRG ; 95MM BOREX200MM ODX67 MM W
Part # 22319EAE4
BDI # 1184330
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6226/C3
Description
6226/C3 DEEP GROOVE BALL BRG ; 130MM BORE 230MM OD 40MM WD
Part # 6226/C3
BDI # 1418462
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2721
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No